Beli diaphragm valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GEORG FISCHER Manual Diaphragm Valves
    Mulai

    Rp6.199.900

    GEORG FISCHER Manual Diaphragm Valves
    Deskripsi:
    These diaphragm valves help to allow precise control via a manual handwheel with a built-in locking mechanism and position indicator. They are suitable for chemical feeding and slurry flow control.
    atribut:
    • Body Material: PVC
    • Connection: Socket x Socket
    • Fluid Temperature Range (°F): 32 to 140
  2. Hersey Diaphragm Valve UPVC JIS 10K
    Mulai

    Rp10.999.900

    Hersey Diaphragm Valve UPVC JIS 10K
    atribut:
    • Size (inch): 3
    • Material: UPVC
    • Connection: Flange JIS 10k
  3. Ryuko Diaphragm Valve uPVC Flange Type
    Mulai

    Rp549.900

    Ryuko Diaphragm Valve uPVC Flange Type
    Deskripsi:
    Ryuko Industrial Valve adalah Valve PVC adalah yang dirancang dengan standard dan spesifikasi tinggi yang banyak dibutuhkan untuk bidang IndustriFlange Diafragma Valve adalah jenis katup untuk mengontrol aliran fluida. Bukan hanya sekedar membuka dan menutup, valve ini juga bisa mengontrol aliran fluida dengan ketelitian lebih tinggi dibanding valve lainnya. Dengaan dilengkapi karet EPDM diafragma yang sangat fleksibel, dan menggunakan instalasi dengan flange membuat valve ini sangat direkomendasikan untuk system perpipaan yang membutuhkan daya tahan Kimia (Chemical Resistance) dengan keamanan instalasi yang tinggi.
    atribut:
    • Material: Body Valve : uPVC Premium; Seal : EPDM Premium
  4. ARO Diaphragm for Double Diaphragm Pump
    Mulai

    Rp569.900

    ARO Diaphragm for Double Diaphragm Pump
    Deskripsi:
    These replacement diaphragms are compatible with ARO double diaphragm pumps.
    atribut:
    • Compatible with Brand: ARO
  5. Asahi AV Diaphragm Valve Type 14
    Mulai

    Rp2.199.900

    Asahi AV Diaphragm Valve Type 14
    Deskripsi:
    Higher reliability against leakage from the body High sealing performance at low torque New mechanism that improves maintenance workability New structure for easy and reliable installation Built-in stopper function (15mm to 50mm) Indicator display that can be confirmed at a glance (15mm to 50mm)
    atribut:
    • Shape: Straight
    • Connector: Flange Type
    • Material (Main Unit): U-PVC
    • Maximum Operating Pressure (MPa): 1.0 (10.2kgf/cm²)
    • Operating Temperature Range (°C): 0-60
    • Standard: JIS10K
  6. SH Taiwan Diaphragm Valve Flange End
    Mulai

    Rp2.899.900

    SH Taiwan Diaphragm Valve Flange End
    atribut:
    • Bonnet Material: PPG (Standard)
    • Connection: Flange
    • Diaphgram Material: EPDM
    • Standard: JIS
  7. Schneider Electric Complete Selector Switch Easy Harmony XB2 Metal Black
    Mulai

    Rp159.900

    Schneider Electric Complete Selector Switch Easy Harmony XB2 Metal Black
    Deskripsi:
    This complete selector switch provides an ergonomic interface for controlling your marchine. It is easily installed and into a standard 22mm diameter panel cut-outs and connects to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration, high pressure washer and dust resistant thanks to its IP65 protection, making it ideal for operation in harsh environments.
    atribut:
    • Bezel Material: Chromium plated metal
    • Compatibility Code: XB2
    • Contact Operation: Slow-break
    • Device Mounting: Fixing Hole
    • Device Presentation: Complete product
    • Device Short Name: XB2
    • Fixing Collar Material: Zamak
    • Head Type: Standard
    • Mechanical Durability (cycles): 1000000
    • Mounting Diameter (mm): 22.5
    • Operating Position: Any position
    • Operator Profile: Black standard handle
    • Overvoltage Category: Class I conforming to IEC 60536
    • Product Range: Easy Harmony XB2
    • Product or Component Type: Complete selector switch
    • Shape of Signaling Unit Head: Round
    • Type of Operator: Stay put
  8. Aquamatic Thermoplastic Valves
    Mulai

    Rp5.499.900

    Aquamatic Thermoplastic Valves
    atribut:
    • Body Size (inch): 0.5
    • Valve Option: Normally Open, SAO
    • Diaphargm/Seal: BUNA-N/EP
    • Drill & Tapp: None
    • Solenoid Options: None
    • Solenoid Options Features: None
  9. WESTWARD Bearing Packer (Alat Pengisi Gemuk Bantalan)
    Mulai

    Rp749.900

    WESTWARD Bearing Packer (Alat Pengisi Gemuk Bantalan)
    Deskripsi:
    Bearing Packers can help to pack grease in open race bearings. Some include a grease pump for attaching to a large drum. Others are designed to use with a hand grease gun. Packers are available with various capacities.
    atribut:
    • Product Type: Bearing Packer
    • Height (inch): 4.65
    • Diameter (inch): 4.1
    • UNSPSC: 27112901
  10. GEORG FISCHER Type 510 Union
    Mulai

    Rp509.900

    GEORG FISCHER Type 510 Union
    atribut:
    • Material: Rigid vinyl chloride (U-PVC)
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): 0 to 60
    • Seal Material: EPDM
    • Shape: Union
  11. GF PIPING SYSTEMS Manual Ball Valves
    Mulai

    Rp889.900

    GF PIPING SYSTEMS Manual Ball Valves
    Deskripsi:
    PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.
    atribut:
    • UNSPSC: 40141607
    • Handle Type: Tee
    • Stem Type: Blowout Proof
    • Valve Structure: 2-Piece
  12. CENIT Ball Valve UPVC Double Union Seat TPE Seals EPDM Socket End ANSI
    Mulai

    Rp91.900

    CENIT Ball Valve UPVC Double Union Seat TPE Seals EPDM Socket End ANSI
    atribut:
    • Body Material: Socket End
    • Material: uPVC
    • Seal Material: EPDM
    • Seat Material: TPE
    • Standard: ANSI
  13. GEORG FISCHER Vent Valves
    Mulai

    Rp3.699.900

    GEORG FISCHER Vent Valves
    Deskripsi:
    For use in water distribution and steam systems, these vent valves can help to eliminate pockets of air.
    atribut:
    • UNSPSC: 40141606
    • Body Material: PVC/EPDM
    • Connection Type: Socket/Threaded
    • Float Material: Polypropylene
    • Inlet Size (inch): 3/8
    • Maximum Pressure: 240
    • Min. Pressure: 1
    • Temperature Range (°F): 40 to 140
  14. ARO Fluid End Repair Kit for Double Diaphragm Pump
    Mulai

    Rp2.699.900

    ARO Fluid End Repair Kit for Double Diaphragm Pump
    Deskripsi:
    These fluid end repair kits include replacement parts for ARO double diaphragm pumps.
  15. CBM Roof Corrugated Roof (Atap Gelombang)
    Mulai

    Rp219.900

    CBM Roof Corrugated Roof (Atap Gelombang)
    Deskripsi:
    CBMROOF digunakan sebagai atap dan dinding gelombang.*Profile CBMROOF telah diuji di laboratorium Puslitbangkim PU.
  16. POWERTEC Wire Rope 7x19 SS 304 (Tali Kawat Sling)
    Mulai

    Rp6.900

    POWERTEC Wire Rope 7x19 SS 304 (Tali Kawat Sling)
    atribut:
    • Construction: 7x19
    • Core: IWRC
    • Safety Standard Europe: EN 12385-4
    • Strength Grade (N/mm²): 1570
    • Surface: SS 304
    • Wire Rope Diameter (mm): 2-24
  17. Asahi AV Ball Valve 21 Type Flange Type
    Mulai

    Rp759.900

    Asahi AV Ball Valve 21 Type Flange Type
    Deskripsi:
    General-purpose ball valve, flange type.
  18. GF PIPING SYSTEMS V-Ball Control Valves
    Mulai

    Rp3.699.900

    GF PIPING SYSTEMS V-Ball Control Valves
    atribut:
    • UNSPSC: 40141607
    • Ball Material: PVC
    • Body Material: PVC
    • Connection Type: NPT x NPT
    • Maximum Pressure: 150
    • Pipe Size (inch): 1/2
    • Port : Standard
    • Seat Material: PTFE
    • Stem Material: PVC
    • Temperature Range (°F): 32 to 150
    • Valve Structure: Ball
  19. CENIT Ball Check Valve True Union uPVC Seals EPDM ANSI Socket End
    Mulai

    Rp309.900

    CENIT Ball Check Valve True Union uPVC Seals EPDM ANSI Socket End
    atribut:
    • Connection Type: Socket End
    • Material: uPVC
    • Seal Material: EPDM
    • Standard: ANSI
Daftar Harga diaphragm valve Terbaru November 2026
GEORG FISCHER Manual Diaphragm ValvesRp6.199.900
Hersey Diaphragm Valve UPVC JIS 10KRp10.999.900
Aquamatic Diaphragm ValveRp2.899.900
Ryuko Diaphragm Valve uPVC Flange TypeRp549.900
ARO Diaphragm for Double Diaphragm PumpRp569.900
Asahi AV Diaphragm Valve Type 14Rp2.199.900
SH Taiwan Diaphragm Valve Flange EndRp2.899.900
Schneider Electric Complete Selector Switch Easy Harmony XB2 Metal BlackRp159.900
Aquamatic Thermoplastic ValvesRp5.499.900
WESTWARD Bearing Packer (Alat Pengisi Gemuk Bantalan)Rp749.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)